EasyInstall Pre-Rinse: 8" Wall Mount, 1/2"NPT Female Inlets, 18" Riser, 1.07 gpm Spray,
EasyInstall Pre-Rinse: 8" Wall Mount, 1/2"NPT Female Inlets, 18" Riser, 1.07 gpm Spray,
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- EasyInstall 18" riser for quick installation
- 44" flexible stainless steel hose
- 8" wall mount mixing faucet with polished chrome plated brass body
- Adjustable centers from 7-3/4 in to 8-1/4 in
- Lever handles with color coded indexes
- 1/2" NPT female eccentric inlets with 2 in flanges
- Quarter-turn eterna compression cartridges with spring checks to prevent crossflow of water
- 1.07 gpm Jet spray valve with insulated grip handle, stainless steel trigger and trigger lock
- Material: Polished chrome plated brass body, riser & spray valve body, stainless steel hose, and chrome plated metal handles
- 6" wall bracket
-
Lead Law Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F2324
- Adjustable:
- Yes
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome Plated
- Depth:
- 16-813/1000 in
- Faucet Center Size:
- 8 in
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 33-7/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.07 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 33-563/1000 in
- Hose Length:
- 44 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Food Service, Pre-Rinse
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Spout Height:
- 5-1/2 in
- Spout Reach:
- 14-7/16 in
- Spout Swivel:
- 180°
- Spout Type:
- Low Arc
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- Vacuum Breaker:
- No
- WaterSense Labeled:
- No
- Weight:
- 11.9 lb
- Width:
- 12-5/8 in