Hose, 36" Flexible Stainless Steel

You last purchased this on
 
T&S Brass

Hose, 36" Flexible Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Hose, 36" Flexible Stainless Steel

  • Fast #
  • Part #TB0036H
  • Item #445451
  • Manufacturer Part #B-0036-H
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Polyurethane inner tubing
  • 3/4-14 UN female outlet
  • 36" flexible stainless steel hose with heat resistant gray handle
  • Material: Polished chrome plated brass end fittings, thermoplastic handle and stainless steel hose
  • Hose washers included
  • 3/4-14 UN female inlet
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61
ASME:
ASME A112.18.1
ASTM:
ASTM F2324
Application:
Commercial
BAA Compliant:
Yes
CSA Certified:
CSA B125.1
Coating:
Chrome Plated
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
36 in
End Connection 1:
Female Threaded
End Connections:
Female Threaded
Faucet Part Type:
Hose
Flow Rate:
6.64 gpm
GSA Approved:
Yes
Handle Material:
Thermoplastic
Height:
3/4 in
Hose Length:
36 in
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
36 in
MA Approved -:
Yes
Material:
Brass, Plastic, Stainless Steel
Material Type:
Thermoplastic
Maximum Temperature:
140
Minimum Temperature:
40
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
No Handle
Origin:
Domestic
Pressure - High:
60
Pressure - Maximum:
125 psi
Pressure - Minimum:
20 psi
Product Type:
Parts, Accessories
Side Spray:
No
Spout Swivel:
180°
Spout Type:
Fixed
Temperature Range:
40 to 140 Deg F
UL Listed:
No
WaterSense Labeled:
No
Weight:
1.56 lb
Width:
3/4 in