Pre-Rinse Riser Assembly, Spring Action, 44" Flex Hose & B-0107 PRSV, 1/2" NPSM Male Inlet

You last purchased this on
 
T&S Brass

Pre-Rinse Riser Assembly, Spring Action, 44" Flex Hose & B-0107 PRSV, 1/2" NPSM Male Inlet

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Pre-Rinse Riser Assembly, Spring Action, 44" Flex Hose & B-0107 PRSV, 1/2" NPSM Male Inlet

  • Fast #
  • Part #TB014301
  • Item #868255
  • Manufacturer Part #B-0143-01
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • EasyInstall 26" riser for quick installation
  • 44" flexible stainless steel hose w/ heat resistant gray handle
  • Single hole deck mount dummy pre-rinse w/ polished chrome plated brass body
  • Material: Polished chrome plated brass body, riser & spray valve and stainless steel hose
  • 1/2" NPSM shank w/ tailpiece and nut for 1/4" NPT connections
  • 1.15 GPM spray valve
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
ASTM:
ASTM F2324
Application:
Commercial
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
1.15 gpm
GSA Approved:
No
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
MA Approved -:
Yes
Material:
Brass
Maximum Temperature:
140
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Origin:
Domestic
Pressure - High:
60
Pressure - Maximum:
125 psi
Side Spray:
No
Spout Height:
9-5/16 in
Temperature Range:
40 to 140 Deg F
UL Listed:
No
WaterSense Labeled:
No
Weight:
7 lb