Press-In Index, Medium-Blue, T&S Logo

You last purchased this on
 
T&S Brass

Press-In Index, Medium-Blue, T&S Logo

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Press-In Index, Medium-Blue, T&S Logo

  • Fast #
  • Part #T01850619NS
  • Item #7616363
  • Manufacturer Part #018506-19NS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Presses into recess in new style handles
  • Material: Plastic
  • Blue plastic handle index
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial
BAA Compliant:
Yes
Color Finish Category:
Blues
Color Finish Name:
Blue
Diameter:
3/4 in
GSA Approved:
No
Height:
3/16 in
IAPMO Listed -:
No
ISO:
ISO 9001
Material:
Plastic
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Global
Product Type:
Parts, Accessories
Side Spray:
No
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.01 lb