Pressure Balancing Mixing Valve Shower Package in Polished Chrome
Pressure Balancing Mixing Valve Shower Package in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two-way diverter valve w/ 1/2" NPT female connections, faceplate and lever handle
- Polished chrome plated brass wall outlet w/ adjustable Flange 2" and NPT 1/2" female inlet
- Pressure balancing shower valve w/ brass body
- Polished chrome plated handle
- 2.5 GPM polished chrome plated shower head w/ adjustable spray, arm and wall flange
- Rotary ceramic cartridge w/ adjustable temperature limit stop and back-to-back capability
- Vertical 24" slide bar w/ adjustable height mounting bracket
- Hand-held shower w/ non-positive shut-off thumb valve and Flexible 60" stainless steel hose
- NPT 1/2" female inlet and outlet connections
- Polished chrome plated faceplate
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.1016
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.16
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 11-3/4 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 24 in
- Faucet Material:
- Brass
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- Hand Shower Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- Height:
- 24 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Side Spray:
- No
- Trim Only:
- No
- Type:
- TB3306
- WaterSense Labeled:
- No