Quarter Turn Spring Check Cartridge for Eterna
Quarter Turn Spring Check Cartridge for Eterna
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Lever handle
- Red index and screw
- Quarter-turn Eterna compression cartridge with spring check to prevent cross flow of water
- Fits all T&S faucets
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Quarter Turn
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- WaterSense Labeled:
- No