T&S Brass

Quick Disconnect Coupling in Stainless Steel

Part #TB0452  |  Manufacturer Part #B-0452

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless steel quick-disconnect coupling set
  • 1/4" NPT male plug
  • 3/8" NPT male socket
  • When 1/4" NPT plug is removed from quick-disconnect socket flow is automatically shut off

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 372, ANSI 61

ASME Specifications: ASME A112.18.1

Application: Commercial

BAA Compliant: Yes

CSA Certified: CSA B125.1

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Diameter: 1 in

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Fitting Size 1: 3/8 in

Fitting Size 2: 1/4 in

Fitting Sizes: 3/8 in x 1/4 in

Flow Rate: 6.51 gpm

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 3-3/16 in

MA Approved: Yes

Material: Stainless Steel

Maximum Pressure: 125 psi

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61, NSF 61-9

Origin: Domestic

Side Spray: No

Temperature Range: 40 to 140 Deg F (4.44 to 60 Deg C)

Trim Only: No

Type: TB0452

WaterSense Labeled: No

Weight: 0.40