T&S Brass

Rebuild Kit for T&S Brass Eterna Faucet

Part #TB1K  |  Manufacturer Part #B-1K

Brand Model Compatibility:

B-230 Pantry Faucet
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bottom gasket, top gasket, seat washer, and Eterna spindle packing seal
  • Material: Rubber and plastic gaskets

Lead Law Compliant

Documents

Specifications

Application: Commercial

BAA Compliant: Yes

Brand Model Compatibility: B-230 Pantry Faucet

Faucet Part Type: Repair Kit

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

Material: [Plastic, Rubber]

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Domestic

Side Spray: No

Spout Type: Fixed

UL Listed: No

WaterSense Labeled: No

Weight: 0.05