T&S Brass Refinia® Swing Spout in Polished Chrome

T061X

Color Finish

(Pricing is for Chrome)

$39.4

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • B-PT stream regulator outlet
  • Fits all T&S swivel outlet faucets
  • Material: Chrome plated brass tubular spout
  • With 10" swing nozzle

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-2324
BAA Compliant
No
CSA Certified
CSA B125.1
Collection
Refinia®
Color Finish
Chrome
Color Finish Category
Chromes
Flow Rate
26.3 gpm @ 60 psi
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Height
10 in
Spout Reach
10 in
Spout Swivel
360°
Spout Type
Swivel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday