Repair Kit for 5/16" & 7/16" Front Trigger Water Guns (MV-2522-24 & MV-2522-34)

Part #T01408645  |  Item #3175216  |  Manufacturer Part #014086-45

$ 38.72 EACH

Brand Model Compatibility:

MV-2522 Series Water Guns

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Front trigger water gun repair kit
  • 5/16" and 7/16" orifice
  • Adapter O-ring included
  • Material: Stainless steel

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial

BAA Compliant: Yes

Brand Model Compatibility: MV-2522 Series Water Guns

Faucet Part Type: Repair Kit

GSA Approved: No

IAPMO Listed: No

ISO Specifications: ISO 9001

NSF Certified: No

Origin: Domestic

Side Spray: No

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 0.09