T&S Brass

Repair Kit for B-0107-J Spray Valve

Part #TB10KJ  |  Manufacturer Part #B-10K-J

Brand Model Compatibility:

B-0107-J Spray Valve
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Valve stem, shield, spring, washers and packing seal
  • Material: Brass valve stem and rubber shield

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Commercial

BAA Compliant: Yes

Brand Model Compatibility: B-0107-J Spray Valve

Faucet Part Type: Repair Kit

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass, Rubber

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61-9

Origin: Domestic

Side Spray: No

Trim Only: No

Type: TB10KJ

WaterSense Labeled: No

Weight: 0.10