B-0230 Series Faucet Repair Kit "OLD-STYLE"
B-0230 Series Faucet Repair Kit "OLD-STYLE"
Frequently Purchased Together
Product Details
- Used on B-0230 spindles prior to replacement cartridge assemblies
- Includes LH and RH spindles, bonnet assemblies, removable seats, screws and all seals
- Hot and cold compression spindle kit
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- Application:
- Commercial
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- B-0230 Faucet
- GSA Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Side Spray:
- No
- Spout Type:
- Fixed
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.108 lb