Rigid/Swivel Gooseneck, Deck Mount, 133X Gooseneck, B-PT Full-Flow Outlet
Rigid/Swivel Gooseneck, Deck Mount, 133X Gooseneck, B-PT Full-Flow Outlet
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Lock washer provided for rigid application
- Stream regulator outlet, Series 1
- Deck mounted rigid/swivel dummy gooseneck for remote locations
- Material: Polished chrome plated brass flange & tubular spout
- Tailpiece and nut to provide 1/4" NPT male connection
- 1/2" NPSM male inlet
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F2324
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Coating:
- Chrome Plated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 5-1/2 in
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Faucet Part Type:
- Spout
- Flow Rate:
- 13.59 gpm
- GSA Approved:
- Yes
- Height:
- 10-5/8 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-1/2 in
- MA Approved -:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Outlet Type:
- NPSM
- Pressure - High:
- 60
- Pressure - Maximum:
- 125 psi
- Pressure - Minimum:
- 20 psi
- Product Type:
- Parts, Accessories
- Side Spray:
- No
- Spout Height:
- 10-5/8 in
- Spout Reach:
- 5-1/2 in
- Spout Swivel:
- 180°
- Spout Type:
- Rigid
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.40 lb
- Width:
- 1-86/125 in