T&S Brass Rigid Gooseneck with Vacuum Breaker Nozzle in Polished Chrome Plated

TBL556001

Manufacturer Part #: BL-5560-01

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Polished chrome plated rigid nozzle
  • 3/8" NPT vacuum breaker
  • Serrated tip outlet w/ washer
  • Material: Polished chrome plated brass tubular spout

SPECIFICATIONS

Color Finish
Polished Chrome Plated
Color Finish Category
Chromes
Height
8-7/8 in
Type
TBL556001

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday