T&S Brass

Riser Assembly for B-0114-02 Pre-rinse Mixing Faucet

Part #T00918240  |  Manufacturer Part #009182-40

Brand Model Compatibility:

B-0114-02 Pre-rinse Mixing Faucet
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Commercial

BAA Compliant: Yes

Brand Model Compatibility: B-0114-02 Pre-rinse Mixing Faucet

End Connection 1: MNPT

End Connection 2: Swivel

End Connections: MNPT x Swivel

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

GSA Approved: No

Height: 17-3/4 in

IAPMO Listed: No

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

NSF Certified: No

Origin: Domestic

Side Spray: No

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 3.55