ROLLER KIT,OPEN REELS ONLY

Part #T01493845  |  Item #3175372  |  Manufacturer Part #014938-45

$ 67.47 EACH

Brand Model Compatibility:

14-1/2 in and 19-1/2 in Hose Reels

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Commercial

BAA Compliant: Yes

Brand Model Compatibility: 14-1/2 in and 19-1/2 in Hose Reels

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Faucet Part Type: Hose Kit

GSA Approved: No

IAPMO Listed: No

ISO Specifications: ISO 9001

Material: [Stainless Steel, Plastic]

Material Type: Polyethylene

NSF Certified: No

Origin: Domestic

Side Spray: No

Trim Only: No

UL Listed: No

WaterSense Labeled: No