3-1/2" Twist Waste Drain w/ Overflow Assembly (Master Pack of 13 Units)
3-1/2" Twist Waste Drain w/ Overflow Assembly (Master Pack of 13 Units)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Application:
- Commercial
- BAA Compliant:
- No
- Brand Model Compatibility:
- 3-1/2 in Sink Openings
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Rough Chrome
- Drain Opening:
- 3-1/2 in
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in
- Flow Rate:
- 17.14 gpm
- GSA Approved:
- No
- Handle Material:
- Stainless Steel
- Handle Type:
- Cross
- Height:
- 19-1/2 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- Package Quantity:
- Pack of 13
- Side Spray:
- No
- Strainer Size:
- 3-1/2 in
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 96 lb