Gas Hose, Free Spin Fittings, 1" NPT, 36" Long, Installation Kit & SwiveLink Fittings

You last purchased this on
 
T&S Brass

Safe.T.Link Gas Hose, Free Spin Fittings, 1" NPT, 36" Long, Installation Kit & SwiveLink Fittings

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Safe.T.Link Gas Hose, Free Spin Fittings, 1" NPT, 36" Long, Installation Kit & SwiveLink Fittings

  • Fast #
  • Part #THG2E36SK
  • Item #868029
  • Manufacturer Part #HG-2E-36SK
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • (2) 1" NPT male SwiveLink fittings
  • Installation kit
  • 36" coated gas appliance connector w/ freespin fittings
  • Provides efficient, full gas flow
  • Optimum torsional relief improves safety, increases connector life
  • No lock-up during use with SwiveLink fittings
  • 360 rotatable hex nut rotates completely and freely
  • 90 elbow included
  • Material: Extruded coated stainless steel braids
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI Z21.69
Application:
Commercial
BAA Compliant:
Yes
CSA Certified:
CSA 6.16
Collection:
Safe.T.Link
Color Finish Category:
Yellows
Color Finish Name:
Yellow
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Faucet Part Type:
Hose
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
GSA Approved:
No
Hose Length:
36 in
IAPMO Listed -:
No
ISO:
ISO 9001
Length:
36 in
MA Approved -:
Yes
Material:
Stainless Steel
Maximum Temperature:
350
NSF:
NSF 2
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
0.5 psi
Side Spray:
No
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
8 lb