Gas Hose: 1" NPT x 48" Reverse Quick Disconnect, Swivel Links

You last purchased this on
 
T&S Brass

Safe.T.Link Gas Hose: 1" NPT x 48" Reverse Quick Disconnect, Swivel Links

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Safe.T.Link Gas Hose: 1" NPT x 48" Reverse Quick Disconnect, Swivel Links

  • Fast #
  • Part #THG6E48S
  • Item #3174401
  • Manufacturer Part #HG-6E-48S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1" NPT male free spin inlet
  • 1" NPT male free spin outlet
  • 48" coated gas appliance connector
  • 360 rotatable hex nut rotates completely and freely
  • (2) 1" NPT swivel-links fittings
  • (2) 1" NPT 90 elbow
  • Reverse quick-disconnect socket acts as a shut-off valve when the plug and socket are disconnected
  • 1" NPT female reverse quick-disconnect
  • Material: Polished chrome plated brass body, riser and spray valve body, stainless steel hose and chrome plated metal handles
  • 1/2" NPT female eccentric inlets with 2" flanges
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 2, ANSI Z21.69, ANSI Z21.41
Application:
Commercial
BAA Compliant:
Yes
CSA Certified:
CSA 6.16
Collection:
Safe.T.Link
Color Finish Category:
Yellows
Color Finish Name:
Yellow
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Faucet Part Type:
Hose
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
GSA Approved:
No
Hose Length:
48 in
IAPMO Listed -:
No
ISO:
ISO 9001
Material:
Stainless Steel
Maximum Temperature:
350
NSF:
NSF 2
NSF Certified:
Yes
Number of Handles:
No Handle
Origin:
Domestic
Pressure - Maximum:
0.5 psi
Side Spray:
No
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
9.8 lb