Gas Hose, Free Spin Fittings, 1" NPT, 48" Long, Installation Kit & SwiveLink Fittings
Safe.T.Link Gas Hose, Free Spin Fittings, 1" NPT, 48" Long, Installation Kit & SwiveLink Fittings
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- (2) 1" NPT male SwiveLink fittings
- Installation kit
- 48" coated gas appliance connector with free spin fittings
- Provides efficient, full gas flow
- Optimum torsional relief improves safety, increases connector life
- No lock-up during use with SwiveLink fittings
- Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
- 90 elbow included
- Material: Extruded coated stainless steel braids
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z21.69
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA 6.16
- Collection:
- Safe.T.Link
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Faucet Part Type:
- Hose
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- GSA Approved:
- No
- Hose Length:
- 48 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Material:
- Stainless Steel
- Maximum Temperature:
- 350
- NSF:
- NSF 2
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 0.5 psi
- Side Spray:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 9 lb