1/2" NPT x 27" GAS HOSE

You last purchased this on
 
T&S Brass

Safe.T.Link 1/2" NPT x 27" GAS HOSE

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Safe.T.Link 1/2" NPT x 27" GAS HOSE

  • Fast #
  • Part #THG010027
  • Item #3176042
  • Manufacturer Part #HG-0100-27
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
BAA Compliant:
Yes
Collection:
Safe.T.Link
Diameter:
3/8 in
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
ISO:
ISO 9001
Length:
27 in
Material:
Stainless Steel
NSF Certified:
Yes
Origin:
Domestic
Side Spray:
No
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
1.45 lb