Water Hose w/ Quick Disconnect, 3/4" Diameter, 48" Long

You last purchased this on
 
T&S Brass

Safe.T.Link Water Hose w/ Quick Disconnect, 3/4" Diameter, 48" Long

  • Fast #
  • Part #THW4D48
  • Item #867790
  • Manufacturer Part #HW-4D-48
4.6 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Safe.T.Link Water Hose w/ Quick Disconnect, 3/4" Diameter, 48" Long

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 3/4" NPT male welded fitting ends
  • 3/4" NPT female quick disconnect
  • 48" coated water connector hose (blue)
  • Material: Extruded coated stainless steel braids
  • Stainless steel braided hose
  • Extruded coating
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Safe.T.Link
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
3/4 in
End Connection 1:
FNPT
End Connection 2:
MNPT
End Connections:
FNPT x MNPT
Faucet Height:
3/4 in
Fitting Type:
Straight
Flow Rate:
20.24 gpm
GSA Approved:
No
Height:
3/4 in
Hose Included:
Yes
Hose Length:
48 in
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
48 in
Material:
Stainless Steel
Maximum Temperature:
175
Minimum Temperature:
40
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
No Handle
Origin:
Domestic
Outer Hose Material:
Braided Stainless
Outlet Type:
NPT
Pressure - High:
60
Pressure - Maximum:
125 psi
Pressure - Minimum:
20 psi
Product Type:
Appliance Connector
Side Spray:
No
Spout Swivel:
180°
Temperature Range:
40 to 175 Deg F
UL Listed:
No
WaterSense Labeled:
No
Weight:
5.05 lb
Width:
48 in