Gas Hose: 3/4" x 36" Reverse Quick Disconnect, Swivel Links
Safe.T.Link Gas Hose: 3/4" x 36" Reverse Quick Disconnect, Swivel Links
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 3/4" NPT male freespin inlet
- 3/4" NPT male freespin outlet
- 36" coated gas appliance connector
- 360 rotatable hex nut rotates completely and freely
- (2) 3/4" NPT swivel-links fittings
- (2) 3/4" NPT 90 elbow
- Reverse quick-disconnect socket acts as a shut-off valve when the plug and socket are disconnected
- 3/4" NPT female reverse quick-disconnect
- Provides efficient, full gas flow
- Optimum torsional relief improves safety, increases connector life
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 2, ANSI Z21.69, ANSI Z21.41
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA 6.16, CSA 6.9
- Collection:
- Safe.T.Link
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Faucet Part Type:
- Hose
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Length:
- 36 in
- MA Approved -:
- Yes
- Material:
- Stainless Steel
- Maximum Temperature:
- 350
- NSF:
- NSF 2
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 0.5 psi
- Side Spray:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 6.5 lb