Water Hose, Male Fittings, 3/8" Diameter, 24" Long

You last purchased this on
 
T&S Brass

Safe.T.Link Water Hose, Male Fittings, 3/8" Diameter, 24" Long

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Safe.T.Link Water Hose, Male Fittings, 3/8" Diameter, 24" Long

  • Fast #
  • Part #THW2B24
  • Item #867938
  • Manufacturer Part #HW-2B-24
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 3/8" NPT male welded fitting ends
  • Extruded coating
  • 24" coated water connector (blue)
  • Material: Extruded coated stainless steel braids
  • Stainless steel braided hose
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 2, ANSI 372
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
Yes
CSA Certified:
CSA B125.1
Collection:
Safe.T.Link
Color Finish Category:
Blues
Color Finish Name:
Blue
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Faucet Part Type:
Hose
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
13.54 gpm
GSA Approved:
No
Hose Length:
24 in
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
Material:
Stainless Steel
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
125 psi
Side Spray:
No
Temperature Range:
40 to 175 Deg F (4.44 to 79.44 Deg C)
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
1.25 lb