T&S Brass

Safe.T.Link 3/8 x 72 in Water Connector Hose in Blue

Part #THW2B72  |  Manufacturer Part #HW-2B-72

Hose Length:

72 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 72" coated water connector (blue)
  • 3/8" NPT male welded fitting ends
  • Extruded coating
  • Stainless steel braided hose
  • Material: Extruded coated stainless steel braids

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 61, ANSI 2, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: Commercial

BAA Compliant: Yes

CSA Certified: CSA B125.1

Collection: Safe.T.Link

Color Finish: Blue

Color Finish Category: Blues

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Faucet Part Type: Hose

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 13.54 gpm

GSA Approved: No

Hose Length: 72 in

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Stainless Steel

Maximum Pressure: 125 psi

NSF Certified: Yes

NSF Specifications: [NSF 61-9, NSF 2, NSF 372]

Origin: Domestic

Side Spray: No

Temperature Range: 40 to 175 Deg F (4.44 to 79.44 Deg C)

Trim Only: No

WaterSense Labeled: No

Weight: 4