T&S Brass

Safe.T.Link 48 x 3/4 in. NPT Long Gas Hose with Quick Disconnect

Part #THG4D48S  |  Manufacturer Part #HG-4D-48S

Length:

48 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 48" coated gas appliance connector w/ freespin fittings
  • (2) 3/4" NPT male SwiveLink fittings
  • (2) 90 elbows included
  • 3/4" NPT male quick-disconnect
  • 360 rotatable hex nut rotates completely and freely
  • Optimum torsional relief improves safety, increases connector life
  • No lock-up during use with SwiveLink fittings
  • Quick-disconnect socket acts as shut-off valve when the plug and socket are disconnected
  • Provides efficient, full gas flow
  • Material: Extruded coated stainless steel braids

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI 2, ANSI Z21.69, ANSI Z21.41]

Application: Commercial

BAA Compliant: Yes

CSA Certified: [CSA 6.16, CSA 6.9]

Collection: Safe.T.Link

Color Finish: Yellow

Color Finish Category: Yellows

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Height: 1 in

ISO Specifications: ISO 9001

Length: 48 in

MA Approved: Yes

Material: Stainless Steel

Maximum Pressure: .5 psig

Maximum Temperature: 350

NSF Certified: Yes

NSF Specifications: NSF 2

Number of Handles: No Handle

Origin: Domestic

Side Spray: No

Type: THG4D48S

UL Listed: No

WaterSense Labeled: No

Weight: 6

Width: 1 in