Safe.T.Link Gas Appliance Accessory, 5' Restraining Cable Kit with Hardware Package

Part #TAGRC  |  Item #868916  |  Manufacturer Part #AG-RC

$ 28.13 EACH

Length:

5 ft
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Restraining cable kit with mounting hardware
  • Restraining cable adjusts out to maximum of 5'
  • (1) U-bolt
  • (1) Eye-Bolt
  • (4) Wall anchors w/ screws
  • (2) Flat washers
  • (2) Hex nuts
  • (1) Wall bracket
  • (2) End clips
  • Optimum torsional relief improves safety, increases connector life

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial

BAA Compliant: Yes

Collection: Safe.T.Link

Faucet Part Type: Cable Kit

GSA Approved: No

IAPMO Listed: No

ISO Specifications: ISO 9001

Length: 5 ft

Material: Steel

NSF Certified: No

Origin: Domestic

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 0.95