Gas Appliance Connectors, Installation Kit with 3/4" Elbow
Safe.T.Link Gas Appliance Connectors, Installation Kit with 3/4" Elbow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 3/4" NPT 90 elbow
- 3/4" NPT ball valve
- Restraining cable kit with mounting hardware
- Material: Chrome plated brass valve and elbow and steel restraining cable
- Optimum torsional relief improves safety, increases connector life
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z21.15A
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA 9.1A
- Coating:
- Chrome Plated
- Collection:
- Safe.T.Link
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Material:
- Brass, Steel
- Maximum Temperature:
- 350
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 0.5 psi
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.9 lb