T&S Brass

Seat Washer for T&S Brass Bl-4500

Part #T00113645  |  Manufacturer Part #001136-45

Brand Model Compatibility:

T&S Brass BL-4500
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1/2" O.D. Teflon washer
  • Material: Teflon

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial

BAA Compliant: Yes

Brand Model Compatibility: T&S Brass BL-4500

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

Material: Teflon

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Domestic

Side Spray: No

UL Listed: No

WaterSense Labeled: No

Weight: 0.02