T&S Brass

Serrated Hose End Chrome

Part #TB0198  |  Manufacturer Part #B-0198

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Serrated hose end accepts rubber or plastic tubing

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

ASTM Specifications: ASTM F2324

Application: Commercial

BAA Compliant: Yes

CSA Certified: CSA B125.1

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Outlet

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

GSA Approved: Yes

IAPMO Listed: No

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

MA Approved: Yes

Material: [Plastic, Rubber]

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Origin: Domestic

Side Spray: No

Spout Type: Fixed

Type: TB0198

UL Listed: No

WaterSense Labeled: No

Weight: 0.101