T&S Brass Service Sink Faucet with Double Lever Handle in Rough Chrome

TB0672RGH

Manufacturer Part #: B-0672-RGH

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 8" wall mount mixing faucet with rough chrome plated brass body
  • Rough chrome plated spout with pail hook and plain end outlet
  • Lever handles with color coded indexes
  • Quarter-turn Eterna cartridges with spring checks to prevent cross flow of water
  • 1/2" NPT female eccentric inlets with 2" flanges
  • Adjustable centers from 7 3/4" to 8 1/4"
  • Material: Rough chrome plated brass body, spout & inlets and chrome plated metal handles

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Eterna Compression
Center Size
8 in
Color Finish
Rough Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Wall Mount
Faucet Valve Type
Eterna Compression
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
22.26 gpm @ 60 psi
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
MA Approved
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Number of Holes
2 Hole
Origin
Domestic
Side Spray
No
Spout Reach
4-11/16 in
Temperature Range
40 to 140 Deg F
Trim Only
No
UL Listed
No
WaterSense Labeled
No
Weight
4.98
Width
12-7/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday