Service Sink Faucet, Wall Mount, 8" Centers, Vac. Breaker, Built-In Stops, Polished

You last purchased this on
 
T&S Brass

Service Sink Faucet, Wall Mount, 8" Centers, Vac. Breaker, Built-In Stops, Polished

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Service Sink Faucet, Wall Mount, 8" Centers, Vac. Breaker, Built-In Stops, Polished

  • Fast #
  • Part #TB0674BSTP
  • Item #865080
  • Manufacturer Part #B-0674-BSTP
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Vacuum breaker spout with pail hook & 3/4" garden hose outlet
  • Lever handles with color coded indexes
  • 8" wall mount mixing faucet with polished chrome plated brass body
  • Material: Polished chrome plated brass body, spout & inlets and chrome plated metal handles
  • Adjustable centers from 7 3/4" to 8 1/4"
  • Built-in service stops in body
  • 1/2" NPT female eccentric inlets with 2" flanges
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI 61
ASME:
ASME A112.18.1
ASTM:
ASTM F2324
Adjustable:
Yes
Application:
Commercial
BAA Compliant:
No
Built-in Stops:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Compression
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Depth:
5-1/16 in
Faucet Center Size:
8 in
Faucet Connection:
NPT, FNPT
Faucet Connection Size:
1/2 in
Faucet Height:
3-15/16 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
13.13 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Length (in):
2-313/1000 in
Handle Material:
Chrome Plated Metal
Handle Type:
Lever
Height:
3-7/8 in
IAPMO Listed -:
No
ISO:
ISO 9001
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-1/16 in
MA Approved -:
Yes
Maximum Temperature:
140
Minimum Temperature:
40
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Global
Pressure - Maximum:
125 psi
Pressure - Minimum:
20 psi
Product Type:
Manual, Faucet
Spout Reach:
2-3/8 in
Spout Swivel:
180°
Spout Type:
Low Arc
Temperature Range:
40 to 140 Deg F
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
No
Weight:
6.75 lb
Width:
12-5/8 in