T&S Brass

Single Cross Handle Wall Mount Lab Faucet in Polished Chrome

Part #TBL571001  |  Manufacturer Part #BL-5710-01

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single hole single temperature wall mount faucet w/ polished chrome plated brass body
  • 5 7/8" swivel/rigid gooseneck w/ serrated tip outlet
  • Lock washer provided for rigid application
  • Quarter-turn Eterna compression cartridge w/ spring check
  • 4-arm handle w/ color coded index
  • 1/2" NPT female inlet w/ 2" flange
  • Material: Polished chrome plated brass body & tubular spout, polished chrome metal handle

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372, ANSI 61

ASME Specifications: ASME A112.18.1

Application: Commercial

BAA Compliant: Yes

Built-in Stops: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Compression

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: FNPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Valve Type: Compression

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 3.3 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: No

ISO Specifications: ISO 9001

Institutional Faucet Type: Lab

Lead Law Compliant: Yes

MA Approved: Yes

Material: Chrome Plated Brass, Chrome Plated Metal

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Domestic

Side Spray: No

Spout Height: 4-3/8 in

Spout Reach: 5-5/8 in

Spout Type: High Arc, Swivel

Temperature Range: 40 to 140 Deg F

Trim Only: No

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: No

Weight: 3.12