Single Lever Front Trigger Spray Valve with 9/16" Orifice, 3/4" Coupling, & Blue Rubber Cover

You last purchased this on
 
T&S Brass

Single Lever Front Trigger Spray Valve with 9/16" Orifice, 3/4" Coupling, & Blue Rubber Cover

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Single Lever Front Trigger Spray Valve with 9/16" Orifice, 3/4" Coupling, & Blue Rubber Cover

  • Fast #
  • Part #TMV252242
  • Item #1852408
  • Manufacturer Part #MV-2522-42
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Stainless steel with blue rubber cover
  • High flow washdown water gun
  • Heavy duty front trigger water gun
  • 1/2" NPT x 3/4" hose barb connector
  • Material: Stainless steel and rubber
  • 9/16" flow orifice
  • Rubber covered trigger
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
BAA Compliant:
No
Color Finish Category:
Blues
Color Finish Name:
Blue
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Flow Rate:
10.1 gpm
IAPMO Listed -:
No
ISO:
ISO 9001
Material:
Stainless Steel
Maximum Temperature:
200
Origin:
Global
Pressure - Maximum:
125 psi
Side Spray:
No
Spout Type:
Fixed
Temperature Range:
40 to 200 Deg F
UL Listed:
No
WaterSense Labeled:
No
Weight:
2.6 lb