Single Pantry Faucet, Deck Mount, Swivel/Rigid Gooseneck, Stream Regulator
Single Pantry Faucet, Deck Mount, Swivel/Rigid Gooseneck, Stream Regulator
Frequently Purchased Together
Product Details
- 5 3/4" swivel/rigid gooseneck
- Lock washer provided for rigid application
- Single hole single temperature deck mount faucet w/ polished chrome plated brass body
- Optional tailpiece and nut for 1/4" NPT male connection
- Lever handle w/ color coded index
- 1/2" NPSM male inlet
- Quarter-turn Eterna compression cartridge w/ spring check
- Stream regulator outlet, Series 1
- Material: Polished chrome plated brass body & tubular spout and chrome plated metal handles
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 5-3/4 in
- Faucet Connection:
- NPSM, MNPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 14 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 5.59 gpm
- Handle Included:
- Yes
- Handle Length (in):
- 2-313/1000 in
- Handle Material:
- Chrome Plated Metal
- Handle Type:
- Lever
- Height:
- 14 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 5-3/4 in
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 1-5/8 in
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Pressure - Minimum:
- 20 psi
- Product Type:
- Manual, Faucet
- Spout Height:
- 9-1/16 in
- Spout Reach:
- 5-1/2 in
- Spout Swivel:
- 180°
- Spout Type:
- High Arc
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 4.00 lb
- Width:
- 3-313/1000 in