Single Pedal Valve, Floor Mount, 1/2" NPT Inlet & Outlet

You last purchased this on
 
T&S Brass

Single Pedal Valve, Floor Mount, 1/2" NPT Inlet & Outlet

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Single Pedal Valve, Floor Mount, 1/2" NPT Inlet & Outlet

  • Fast #
  • Part #TB0507
  • Item #865684
  • Manufacturer Part #B-0507
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Blank pedal
  • Pedal flips up for floor cleaning
  • Floor mount single pedal valve
  • Material: Polished chrome brass body & pedal
  • 1/2" NPT female outlet
  • Mounting screws included
  • 1/2" NPT female inlet
  • Self-closing valve
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
Yes
CSA Certified:
CSA B125.1
Cartridge Type:
Self Closing
Coating:
Chrome Plated
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Depth:
5-31/1000 in
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Height:
2-5/8 in
Faucet Mount:
Floor Mount
Faucet Part Type:
Pedal Valve
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
4.92 gpm
Handle Type:
Pedal
Height:
2-5/8 in
IAPMO Listed -:
No
ISO:
ISO 9001
Installation Type:
Floor Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
5-1/16 in
MA Approved -:
Yes
Material:
Brass
Maximum Temperature:
140
Minimum Temperature:
40
NSF Certified:
Yes
Number of Handles:
No Handle
Origin:
Domestic
Outlet Type:
NPT
Pressure - High:
60
Pressure - Maximum:
125 psi
Pressure - Minimum:
20 psi
Product Type:
Manual, Faucet
Side Spray:
No
Spout Swivel:
180°
Spout Type:
Fixed
Temperature Range:
40 to 140 Deg F
UL Listed:
No
WaterSense Labeled:
No
Weight:
3.66 lb
Width:
2-3/4 in