Single Pedal Valve, Wall Mount, Angle Loose Key Stop, Volume Control

You last purchased this on
 
T&S Brass

Single Pedal Valve, Wall Mount, Angle Loose Key Stop, Volume Control

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Single Pedal Valve, Wall Mount, Angle Loose Key Stop, Volume Control

  • Fast #
  • Part #TB050802
  • Item #866425
  • Manufacturer Part #B-0508-02
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Adjustable height blank pedal
  • Pedal flips up for floor cleaning
  • Wall mount single pedal valve
  • Material: Polished chrome brass valve and stop bodies, satin finish aluminum pedal
  • 1/2" NPT female loose key straight volume control outlet
  • Includes mounting screws
  • 1/2" NPT female loose key angle stop inlet
  • Self-closing valve
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
Yes
CSA Certified:
CSA B125.1
Coating:
Chrome Plated
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
14-13/16 in
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Faucet Part Type:
Pedal Valve
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
4.92 gpm
GSA Approved:
No
Height:
20-1/2 in
IAPMO Listed -:
No
ISO:
ISO 9001
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
MA Approved -:
Yes
Material:
Brass, Aluminum
Maximum Temperature:
140
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
125 psi
Side Spray:
No
Temperature Range:
40 to 140 Deg F (4.44 to 60 Deg C)
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
6.60 lb