T&S Brass

Single Pedal Valve with Slow Close Cartridge in Polished Chrome

Part #TB0507SL  |  Item #867827  |  Manufacturer Part #B-0507-SL

$ 299.30 EACH

Color/Finish:
Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Floor mount single pedal valve
  • Blank foot pedal
  • Pedal flips up for floor cleaning
  • Metering cartridge
  • Adjustable metering cycle 10 to 30 seconds
  • 1/2" NPT female inlet
  • 1/2" NPT female outlet
  • Mounting screws included
  • Material: Polished chrome brass body & pedal

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: Commercial

BAA Compliant: Yes

CSA Certified: CSA B125.1

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 5-1/16 in

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Faucet Part Type: Pedal Valve

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 3.69 gpm

GSA Approved: No

Height: 2-5/8 in

IAPMO Listed: No

ISO Specifications: ISO 9001

Installation Type: Floor Mount

Lead Law Compliant: Yes

MA Approved: Yes

Material: Chromed Brass

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Origin: Domestic

Side Spray: No

Temperature Range: 40 to 140 Deg F (4.44 to 60 Deg C)

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 3.40