T&S Brass
Spray Assembly, Single Hole Wall Mount Base w/ VB, Angled Spray Valve, Flexible Hose
Part #TB0169 | Item #868461 | Manufacturer Part #B-0169
Product Details
- Single temperature wall mount faucet with polished chrome plated brass body
- 3/8" NPT vacuum breaker
- 68" flexible stainless steel hose w/ heat resistant gray handle and hold down ring
- 1.15 GPM angled spray valve
- Quarter-turn Eterna compression cartridge w/ spring check
- 4-arm handle with blue color coded index
- 1/2" NPT female inlet with 2" flange
- Material: Polished chrome plated brass body & spray valve body, stainless steel hose and chrome plated metal handle
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI 61
ASME Specifications: ASME A112.18.1
ASSE Standards: ASSE 1001
ASTM Specifications: ASTM F2324
Application: Commercial
BAA Compliant: Yes
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Color Finish: Polished Chrome
Color Finish Category: Chromes
Depth: 6-5/8 in
End Connection 1: NPT Female
End Connections: NPT Female
Faucet Connection: FNPT
Faucet Connection Size: 1/2 in
Faucet Material: Brass
Faucet Mount: Wall Mount
Faucet Valve Type: Compression
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Flow Rate: 1.15 gpm
GSA Approved: No
Handle Material: Brass
Handle Type: Cross
Height: 5-1/8 in
IAPMO Listed: No
ISO Specifications: ISO 9001
Lead Law Compliant: Yes
MA Approved: Yes
Material: [Brass, Stainless Steel]
Maximum Pressure: 125 psi
Maximum Temperature: 140
Minimum Temperature: 40
NSF Certified: Yes
Number of Handles: Single Handle
Number of Holes: 1 Hole
Origin: Domestic
Side Spray: No
Temperature Range: 40 to 140 Deg F
Trim Only: No
UL Listed: No
WaterSense Labeled: No
Weight: 7.5
Width: 3-1/4 in