T&S Brass

Spray Valve and Hook Nozzle Assembly for B-0195 Kettle Kaddy

Part #T01295240  |  Manufacturer Part #012952-40

Brand Model Compatibility:

B-0195 Kettle Kaddy
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Commercial

BAA Compliant: Yes

Brand Model Compatibility: B-0195 Kettle Kaddy

Color Finish: Blue

Color Finish Category: Blues

End Connection 1: Union Male

End Connections: Union Male

Faucet Part Type: Spray Valve

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

GSA Approved: No

IAPMO Listed: No

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

NSF Certified: No

Origin: Domestic

Side Spray: No

Trim Only: No

Type: Hook Nozzle

UL Listed: No

WaterSense Labeled: No

Weight: 1.65

Width: 10-11/16 in