T&S Brass

Spray Valve Assembly for B-0974 Bedpan Washer

Part #T00954840  |  Item #3175221  |  Manufacturer Part #009548-40

$ 265.94 EACH

Brand Model Compatibility:

B-0974 Bedpan Washer
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Commercial

BAA Compliant: Yes

Brand Model Compatibility: B-0974 Bedpan Washer

GSA Approved: No

IAPMO Listed: No

ISO Specifications: ISO 9001

NSF Certified: No

Origin: Domestic

Side Spray: No

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 1.48