Blue Spray Valve w/ High-Flow Spray Face

You last purchased this on
 
T&S Brass

Blue Spray Valve w/ High-Flow Spray Face

  • Fast #
  • Part #TEB0107
  • Item #3175689
  • Manufacturer Part #EB-0107
3.6 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Blue Spray Valve w/ High-Flow Spray Face

This product requires certification to purchase.

X Points
Color Finish Name: Silver Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • High flow spray valve
  • Shuts off when handle is released
  • Designed for heavy-duty use in industrial kitchens
  • Material: Polished chrome plated brass body and blue rubber bumper
  • 3/4-14 UN male inlet fitting
  • Hold down ring
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61
ASME:
ASME A112.18.1
ASTM:
ASTM F2324
Application:
Commercial
BAA Compliant:
Yes
CSA Certified:
CSA B125.1
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
2-3/4 in
Faucet Part Type:
Spray Valve
Flow Rate:
5.60 gpm
GSA Approved:
Yes
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-7/8 in
MA Approved -:
Yes
Material:
Brass, Rubber
Maximum Temperature:
140
Minimum Temperature:
40
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
60
Pressure - Maximum:
125 psi
Pressure - Minimum:
20 psi
Product Type:
Parts, Accessories
Side Spray:
No
Spout Type:
Fixed
Temperature Range:
40 to 140 Deg F
UL Listed:
No
WaterSense Labeled:
No
Weight:
1.09 lb