Spray Valve, Low-Flow (Qty. 12)

Part #TB0107CM  |  Item #867306  |  Manufacturer Part #B-0107-CM

$ 1,140.45 EACH

Fitting Sizes:

3/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

ASTM Specifications: ASTM F-2324

Application: Commercial

BAA Compliant: Yes

CSA Certified: CSA B125.1

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: Male Threaded

End Connections: Male Threaded

Faucet Part Type: Spray Valve

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 0.65 gpm

GSA Approved: No

Green: [Yes, WaterSense]

IAPMO Listed: No

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

Length: 9-1/16 in

Material: [Brass, Rubber]

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 61-9, NSF 372]

Origin: Domestic

Side Spray: No

Temperature Range: 40 to 140 Deg F (4.44 to 60 Deg C)

Trim Only: No

UL Listed: No

WaterSense Labeled: Yes

Weight: 15.2

Width: 1-1/2 in