SPRING-CHECK ETERNA W/OUT HANDLE RTC HOT

Part #T01938340  |  Item #7342694  |  Manufacturer Part #019383-40

Type:

T01938340
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quarter-turn Eterna cartridge, RTC w/ spring check
  • Fits all T&S faucets
  • Material: Chrome plated brass

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

BAA Compliant: Yes

Flow Rate: 11.25 gpm

High Pressure: 60

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

Maximum Pressure: 125 psi

Maximum Temperature: 140

Side Spray: No

Type: T01938340