Stainless Steel Push-Pull Drain in Chrome

You last purchased this on
 
T&S Brass

Stainless Steel Push-Pull Drain in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Stainless Steel Push-Pull Drain in Chrome

  • Fast #
  • Part #TB3990
  • Item #7103645
  • Manufacturer Part #B-3990
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Modular design for easy installation and maintenance
  • Adapter provides 1-1/2" NPT male outlet
  • Modular push-pull waste valve for 3-1/2" sink opening w/ stainless steel body
  • Installation tool included
  • 3-1/2" snap-in removable strainer
  • Overflow outlet w/cap & sealing washer
  • Push-pull handle with handle guard to endure extreme abuse
  • Remove adapter for 2" NPT male outlet / 1-1/2" NPT female outlet
  • Material: Stainless steel body, stainless steel flat strainer and chrome plated metal handle guard
  • Handle extension kits available
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.2
Application:
Commercial
BAA Compliant:
Yes
CSA Certified:
CSA B125.2
Coating:
Chrome Plated
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Drain Base Material:
Metal
Drain Body Material:
Stainless Steel
Drain Opening:
3-1/2 in
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Fits Pipe Size:
3-1/2 in
Handle Material:
Metal
Height:
5-1/2 in
IAPMO Listed -:
No
ISO:
ISO 9001
MA Approved -:
Yes
Material:
Stainless Steel, Metal
Number of Handles:
Single Handle
Origin:
Domestic
Outlet Type:
Threaded
Side Spray:
No
Spout Swivel:
180°
UL Listed:
No
Valve Size:
2 in
WaterSense Labeled:
No
Weight:
9 lb
Width:
5-1/8 in