Stream Regulator Outlet, 55/64-27 UN Female Threads (Series #1)
Series 1 Stream Regulator Outlet, 55/64-27 UN Female Threads (Series #1)
Frequently Purchased Together
Product Details
- 55/64-27 UN female inlet, Series 1
- Material: Polished chrome plated brass body
- Full flow stream regulator w/ polished chrome plated brass body
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Collection:
- Series 1
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 15/16 in
- Faucet Part Type:
- Outlet
- Flow Rate:
- 24 gpm
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 11/16 in
- MA Approved -:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 60
- Pressure - Maximum:
- 125 psi
- Pressure - Minimum:
- 20 psi
- Product Type:
- Parts, Accessories
- Side Spray:
- No
- Spout Type:
- Fixed
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.06 lb