T&S Brass

Swivel Gooseneck Spout with Spread and Plain End for B-0892-CR4XPF15 Deck Mount Mixing Faucet

Part #T132XP  |  Manufacturer Part #132XP

Brand Model Compatibility:

B-0892-CR4XPF15 Deck Mount Mixing Faucet
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

BAA Compliant: Yes

Brand Model Compatibility: B-0892-CR4XPF15 Deck Mount Mixing Faucet

CSA Certified: CSA B125.1

Faucet Connection: Plain End

Faucet Connection Size: 1/2 in

Faucet Part Type: Spout

GSA Approved: No

Height: 8-3/4 in

IAPMO Listed: No

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

MA Approved: Yes

NSF Certified: Yes

NSF Specifications: [NSF 61-9, NSF 372]

Origin: Domestic

Side Spray: No

Spout Height: 6 in

Spout Reach: 2-9/16 in

Spout Swivel: 360°

Spout Type: [Swivel, Gooseneck]

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 0.88