Swivel Piece Groove Pin

Part #T00131345  |  Item #4200498  |  Manufacturer Part #001313-45

$ 7.66 EACH

Brand Model Compatibility:

B-2076 Nozzle Assemblies

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1/8" groove pin
  • Material: Stainless steel

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Commercial

BAA Compliant: Yes

Brand Model Compatibility: B-2076 Nozzle Assemblies

GSA Approved: No

IAPMO Listed: No

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

NSF Certified: No

Origin: Domestic

Side Spray: No

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 0.042