T&S Brass Toobi™ Rigid Spout Adapter Chrome Plated

TB0413

$19.86

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Material: Polished chrome plated brass body
  • NPT 3/8" female outlet
  • Rigid to swivel polished chrome plated brass adapter
  • Washer included
  • With 1-20 UN female inlet accepts standard T&S swing nozzles

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-2324
BAA Compliant
Yes
CSA Certified
CSA B125.1
Collection
Toobi™
End Connection 2
FNPT
Faucet Connection Size
3/8 in
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Flow Rate
29.5 gpm @ 60 psi
GSA Approved
Yes
ISO Specifications
ISO 9001
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Type
Fixed

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday