Rubber, Plastic and Stainless Steel Repair Kit
Rubber, Plastic and Stainless Steel Repair Kit
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Gaskets, washers, O-rings, bushing and c-ring
- Material: Elastomer seals, plastic bushing and stainless steel C-ring
- Universal repair kit for 3" or 3-1/2" T&S waste valves with twist or lever handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASTM:
- ASTM F-2324
- Application:
- Valves
- CSA Certified:
- CSA B125.1
- Deck Plate Included:
- No
- Diameter:
- 3-1/2 in
- Drain Component Type:
- Repair Kit
- Drain Included:
- No
- Energy Star Compliant:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Material:
- Plastic, Rubber, Stainless Steel
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Repair Kit
- Side Spray:
- No
- Trim Ring:
- No
- UL Listed:
- No
- Vacuum Breaker:
- No
- WaterSense Labeled:
- No